Shop All Work Shirts
Propper
Long Sleeve Polo, 5XL, Dark Green
Mfr # F53620A3115XL
Zoro # G4336678
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 20% Polyester, 80% Cotton
- Fabric Weight 4.5 oz
- Fits Chest Size 62 in to 64
- Pockets No
- Type Long Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F53620A3115XL
- Zoro # G4336678
- UPC # 788029473769
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 5XL |
Fits Chest Size | 62 in to 64 |
Details
Item | Performance Long Sleeve Polo |
Color | Green |
Material | 20% Polyester, 80% Cotton |
Fabric Weight | 4.5 oz |
Pockets | No |
Type | Long Sleeve |
Closure Type | Pullover |
Style | Performance Long Sleeve Polo |
Description
Performance Long Sleeve Polo, Size 5XL, Color Dark Green, Material 80 Percent Cotton, 20 Percent Polyester, Fits Chest Size 62 In. to 64 In., Closure Type Pullover, Fabric Polyester/Cotton, Pockets No, Fabric Weight 4.5 oz., Type Long Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT STENCIL NUMB KT 4 BR, 15PCS (20Y514)
- 3M E-A-R Ear Plugs, 200 PK (10080529120868)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KV02)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- PROPPER T-Shirt, Mens, M, Black, PK3 (F53060U001M)
- PROPPER T-Shirt, Mens, XL, White, PK3 (F53060U100XL)
- PROPPER Tactical Polo, S, Black (F53834C001S)
- PROPPER T-Shirt, Mens, L, Black, PK3 (F53060U001L)
- PROPPER Tactical Polo, S, Silver Tan (F53834C226S)
- PROPPER Tactical Polo, S, Grey (F53554C020S)
- DICKIES Short Sleeve Polo, Black Smoke, S (LS66BS RG S)
- Propper Workwear and Protective Clothing