Shop All Work Jackets & Coats
Propper
Khaki Polyester/Cotton Military Coat size L
Mfr # F545438250L2
Zoro # G6304137
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size R/L
- Material 65% Polyester/35% Cotton Ripstop
- Fabric Weight 6.5 oz
- Closure Type Button
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F545438250L2
- Zoro # G6304137
- UPC # 788029063663
- Country of Origin Haiti
- Category Work Jackets & Coats
Dimensions
Size | R/L |
Sleeve Length | 25-3/4 in |
Fits Chest Size | 41 in to 44 in |
Details
Item | Coat |
Color | Khaki |
Material | 65% Polyester/35% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Closure Type | Button |
Number of Pockets | 4 |
Type | Military |
Garment Style | Coat |
Style | Military |
Description
Military Coat, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Khaki, Size L Reg, Fits Chest Size 41 to 44 In., Sleeve Length 25-3/4 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD Glove Guard(R) Clip, Blaze Orange, Blank (1939OR)
- SHOWA Cut Res Gloves, Nitrile, L, Gray/Green, PR (350L-09-V)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-NG)
- MCR SAFETY Glove, Driver, M, PR (34111M)
- PROPPER Black Polyester/Cotton Military Coat size L (F545438001L2)
- PROPPER Khaki Cotton Military Coat size M (F545455250M2)
- PROPPER Green Cotton Military Coat size XL (F545455330XL3)
- PROPPER Green Cotton Military Coat size 3XLT (F5454553303XL3)
- PROPPER Green Cotton Military Coat size 2XL (F545455330XXL2)
- PROPPER Khaki Polyester Jacket size M (F54880E233M1)
- REFRIGIWEAR Glacier Max Puffer Jacket (8375RBLKMED)
- Propper Work Jackets & Coats