Shop All Work Jackets & Coats
Propper
Khaki Polyester/Cotton Military Coat size L
Mfr # F545438250L1
Zoro # G6288371
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S/L
- Material 65% Polyester/35% Cotton Ripstop
- Fabric Weight 6.5 oz
- Closure Type Button
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F545438250L1
- Zoro # G6288371
- UPC # 788029063656
- Country of Origin Haiti
- Category Work Jackets & Coats
Dimensions
Size | S/L |
Sleeve Length | 24-3/4 in |
Fits Chest Size | 41 in to 44 in |
Details
Item | Coat |
Color | Khaki |
Material | 65% Polyester/35% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Closure Type | Button |
Number of Pockets | 4 |
Type | Military |
Style | Military |
Garment Style | Coat |
Description
Military Coat, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Khaki, Size L Short, Fits Chest Size 41 to 44 In., Sleeve Length 24-3/4 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-13004-02)
- DAYTON Tower Light, 56mm, Steady, Flash, Red (26ZT33)
- QUEUE SOLUTIONS QueuePro Clear 250, Black Base, 11' Black Belt (PROClear250B-BK110)
- M-D M-D Stair Edging, Fluted, , 36"L, Silver, Screw Nails (78022)
- PROPPER Khaki Polyester Jacket size M (F54880E233M1)
- PROPPER Green Cotton Military Coat size XL (F545455330XL3)
- PROPPER Green Cotton Military Coat size 3XLT (F5454553303XL3)
- PROPPER Green Cotton Military Coat size 2XL (F545455330XXL2)
- PROPPER Khaki Polyester Jacket size M (F54880E233M3)
- PROPPER Black Polyester/Cotton Military Coat size 2XL (F545438001XXL3)
- TOUGH DUCK Woodsman Duck Vest Olive, XL (WV081)
- Propper Work Jackets & Coats