Shop All Work Jackets & Coats
Propper
Khaki Polyester Jacket size L
Mfr # F54880E233L1
Zoro # G0188295
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material 100% Polyester Fleece, Nylon
- Fabric Weight 6.4 oz
- Closure Type Zip
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F54880E233L1
- Zoro # G0188295
- UPC # 788029453433
- Country of Origin Haiti
- Category Work Jackets & Coats
Dimensions
Size | S/L |
Fits Chest Size | 56 in |
Details
Item | Jacket |
Color | Tan |
Material | 100% Polyester Fleece, Nylon |
Fabric Weight | 6.4 oz |
Closure Type | Zip |
Number of Pockets | 4 |
Style | Tactical |
Garment Style | Jacket |
Description
Tactical Fleece Jacket,Material 100 Percent Polyester Fleece, Fits Chest Size 56 In., Garment Style Jacket, Fabric Weight 6.4 oz., Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Ultimate Goliath Glasses 3 Pack Black Frame (SB56)
- ULTRATECH Ultra-Spill Berm Builder Kit (8640)
- ABUS Lockout Padlock, KD, Black, 2-17/32"H (72/30 KD)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5CC222221)
- PROPPER Khaki Polyester Jacket size L (F54880E233L2)
- PROPPER Green Cotton Military Coat size XL (F545455330XL3)
- PROPPER Khaki Polyester Jacket size M (F54880E233M3)
- PROPPER Black Polyester/Cotton Military Coat size 2XL (F545438001XXL3)
- PROPPER Black Polyester/Cotton Military Coat size L (F545438001L2)
- PROPPER Khaki Polyester/Cotton Military Coat size L (F545438250L2)
- VIKING Black Viking Thor Prof Surveyor Jacket size M (406BK-M)
- Propper Work Jackets & Coats