Shop All Work Jackets & Coats
Propper
Khaki Cotton Military Coat size XL
Mfr # F545455250XL2
Zoro # G6304487
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size R/XL
- Material 100% Cotton
- Fabric Weight 6.3 oz
- Closure Type Button
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F545455250XL2
- Zoro # G6304487
- UPC # 788029039026
- Country of Origin Haiti
- Category Work Jackets & Coats
Dimensions
Size | R/XL |
Fits Chest Size | 45 in to 48 in |
Sleeve Length | 26-1/4 in |
Details
Item | Coat |
Color | Khaki |
Material | 100% Cotton |
Fabric Weight | 6.3 oz |
Closure Type | Button |
Number of Pockets | 4 |
Type | Military |
Garment Style | Coat |
Style | Military |
Description
Military Coat, Material 100 Percent Cotton, Color Khaki, Size XL Reg, Fits Chest Size 45 to 48 In., Sleeve Length 26-1/4 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Work Glove Hidex Jd Xl (JD00010G-XL)
- RADIANS Radians® Mirage™ Frameless Safety Glasses, Clear Anti-Fog Lens, Clear Frame (MR0111ID)
- GEMTOR Full Body Harness, Vest Style, Universal (832-2)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-430-WT-CL)
- PROPPER Khaki Polyester Jacket size M (F54880E233M3)
- PROPPER Green Cotton Military Coat size 3XLT (F5454553303XL3)
- PROPPER Khaki Polyester Jacket size L (F54880E233L2)
- PROPPER Green Cotton Military Coat size 2XL (F545455330XXL2)
- PROPPER Covert Vest, Softshell, M, Navy (F54290X450M)
- PROPPER Black Polyester/Cotton Military Coat size L (F545438001L2)
- RED KAP Perma-Lined Panel Jacket JT50BN LN XL (JT50BN LN XL)
- Propper Work Jackets & Coats