Shop All Work Jackets & Coats
Propper
Khaki Cotton Military Coat size L
Mfr # F545455250L2
Zoro # G6304426
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton
- Type Military
- Closure Type Button
- Garment Style Coat
- Size R/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F545455250L2
- Zoro # G6304426
- UPC # 788029038982
- Country of Origin Haiti
- Category Work Jackets & Coats
Dimensions
Size | R/L |
Sleeve Length | 25-3/4 in |
Fits Chest Size | 41 in to 44 in |
Details
Item | Coat |
Material | 100% Cotton |
Type | Military |
Color | Khaki |
Closure Type | Button |
Garment Style | Coat |
Style | Military |
Fabric Weight | 6.3 oz |
Number of Pockets | 4 |
Description
Military Coat, Material 100 Percent Cotton, Color Khaki, Size L Reg, Fits Chest Size 41 to 44 In., Sleeve Length 25-3/4 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Safety Technology International Enclosures and Covers (STI-14200NC)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, Sloped (321BA-BK)
- ABUS Lockout Padlock, KD, Purple, 1-1/2"H (72 /40 KD Purple)
- GSS SAFETY Hype-Lite Class 2 Safety Vest w/Rflctn (1601-2XL)
- PROPPER Khaki Polyester Jacket size L (F54880E233L3)
- PROPPER Khaki Polyester Jacket size M (F54880E233M3)
- PROPPER Khaki Polyester Jacket size M (F54880E233M1)
- PROPPER Covert Vest, Softshell, M, Navy (F54290X450M)
- PROPPER Green Cotton Military Coat size 2XL (F545455330XXL2)
- PROPPER Khaki Polyester/Cotton Military Coat size L (F545438250L2)
- BERNE Chore Coat, Original, Medium, Regular (CH416)
- Propper Workwear