Shop All Work Jackets & Coats
Propper
Khaki Cotton Military Coat size 4XL
Mfr # F5454552504XL2
Zoro # G6304417
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size R/4XL
- Material 100% Cotton
- Fabric Weight 6.3 oz
- Closure Type Button
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F5454552504XL2
- Zoro # G6304417
- UPC # 788029039088
- Country of Origin Haiti
- Category Work Jackets & Coats
Dimensions
Size | R/4XL |
Sleeve Length | 27-3/4 in |
Fits Chest Size | 57 in to 60 in |
Details
Item | Coat |
Color | Khaki |
Material | 100% Cotton |
Fabric Weight | 6.3 oz |
Closure Type | Button |
Number of Pockets | 4 |
Garment Style | Coat |
Style | Military |
Type | Military |
Description
Military Coat, Material 100 Percent Cotton, Color Khaki, Size 4XL Reg, Fits Chest Size 57 to 60 In., Sleeve Length 27-3/4 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG PU Coated 18 ga. HPPE, Medium (99-1-9640-8)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F72)
- DUPONT Tyvek(R) 400 snaps (TY212SWH3X0030NF)
- PROFLEX BY ERGODYNE Wrist Wrap, w/Thumb Loop, L/XL, Black, PK6 (420)
- PROPPER Khaki Polyester Jacket size L (F54880E233L3)
- PROPPER Green Cotton Military Coat size 2XL (F545455330XXL2)
- PROPPER Khaki Polyester Jacket size L (F54880E233L2)
- PROPPER Khaki Cotton Military Coat size M (F545455250M2)
- PROPPER Khaki Polyester Jacket size L (F54880E233L1)
- PROPPER Khaki Polyester Jacket size S (F54880E233S3)
- CAT WORKWEAR Heavy Insulated Parka with Removable Hoo (W11432-061)
- Propper Work Jackets & Coats