Shop All Work Jackets & Coats
Propper
Green Polyester/Cotton Military Coat size XL
Mfr # F542438330XL2
Zoro # G6305311
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size R/XL
- Fabric Weight 6.5 oz
- Type Military
- Closure Type Adjustable Hook-and-Loop
- Style Military
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F542438330XL2
- Zoro # G6305311
- UPC # 788029324962
- Country of Origin Haiti
- Category Work Jackets & Coats
Dimensions
Size | R/XL |
Fits Chest Size | 45 in to 48 in |
Sleeve Length | 24-3/8 in |
Details
Fabric Weight | 6.5 oz |
Type | Military |
Color | Olive |
Closure Type | Adjustable Hook-and-Loop |
Style | Military |
Material | 65% Polyester/35% Cotton Ripstop |
Item | Coat |
Garment Style | Coat |
Number of Pockets | 4 |
Description
Military Coat, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Olive, Size XL Reg, Fits Chest Size 45 to 48 In., Sleeve Length 24-3/8 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Clear Lens Safety Glasses, Ultra-Lightweight, Anti-Fog (115CAF)
- CONDOR Faceshield Visor, Polycarb, Clr, 8x15-1/2in (2AUB6)
- DUPONT Cleanroom Coat, 3XL, Tyvek(R), Wht, PK30 (IC270BWH3X0030CS)
- UTILITY PRO High-visibility Yellow/Black Class 3 Quilted Bomber Jacket size L (UHV562-L-YB)
- PROPPER Khaki Polyester Jacket size L (F54880E233L1)
- PROPPER Khaki Polyester Jacket size L (F54880E233L3)
- PROPPER Khaki Polyester Jacket size M (F54880E233M1)
- PROPPER Black Polyester/Cotton Military Coat size 2XL (F545438001XXL3)
- PROPPER Green Cotton Military Coat size XL (F545455330XL3)
- PROPPER Khaki Polyester/Cotton Military Coat size L (F545438250L2)
- 5.11 Black Big Horn Jacket size 3XL (48026)
- Propper Workwear