Shop All Work Jackets & Coats
Propper
Green Polyester/Cotton Military Coat size S
Mfr # F542438330S3
Zoro # G6305302
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L/S
- Material 65% Polyester/35% Cotton Ripstop
- Fabric Weight 6.5 oz
- Closure Type Adjustable Hook-and-Loop
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F542438330S3
- Zoro # G6305302
- UPC # 788029324955
- Country of Origin Haiti
- Category Work Jackets & Coats
Dimensions
Size | L/S |
Sleeve Length | 21-5/8 in |
Fits Chest Size | 33 in to 36 in |
Details
Item | Coat |
Color | Olive |
Material | 65% Polyester/35% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Closure Type | Adjustable Hook-and-Loop |
Number of Pockets | 4 |
Garment Style | Coat |
Type | Military |
Style | Military |
Description
Military Coat, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Olive, Size S Long, Fits Chest Size 33 to 36 In., Sleeve Length 21-5/8 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thermal Transfer Label, 0.5x1.5, PK5000 (S050X150VATY)
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-1801)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 5/8" Thick (410R0536GY)
- KASK AMERICA Anthracite Sun Shield (WAC00036-209)
- PROPPER Black Polyester/Cotton Military Coat size 2XL (F545438001XXL3)
- PROPPER Khaki Polyester Jacket size L (F54880E233L1)
- PROPPER Covert Vest, Softshell, M, Navy (F54290X450M)
- PROPPER Khaki Polyester Jacket size L (F54880E233L2)
- PROPPER Green Cotton Military Coat size 2XL (F545455330XXL2)
- PROPPER Black Polyester/Cotton Military Coat size L (F545438001L2)
- REFRIGIWEAR Jacket Iron-Tuff Winterseal Navy Xl (0361RNAVXLG)
- Propper Workwear