Shop All Work Jackets & Coats
Propper
Green Polyester/Cotton Military Coat size L
Mfr # F542438330L3
Zoro # G6305266
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L/L
- Material 65% Polyester/35% Cotton Ripstop
- Fabric Weight 6.5 oz
- Closure Type Adjustable Hook-and-Loop
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F542438330L3
- Zoro # G6305266
- UPC # 788029324894
- Country of Origin Haiti
- Category Work Jackets & Coats
Dimensions
Size | L/L |
Fits Chest Size | 41 in to 44 in |
Sleeve Length | 22-1/8 in |
Details
Item | Coat |
Color | Olive |
Material | 65% Polyester/35% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Closure Type | Adjustable Hook-and-Loop |
Number of Pockets | 4 |
Style | Military |
Garment Style | Coat |
Type | Military |
Description
Military Coat, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Olive, Size L Long, Fits Chest Size 41 to 44 In., Sleeve Length 22-1/8 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, XL (SMB2-05-XL)
- MSA SAFETY MSA Comfo® Low Profile Respirator Cartridges, P100, 16/Pk, 10153412 (10153412)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, H2S, For MX6 (17124975-2)
- MCR SAFETY Regular Weight Cotton Poly Blue P, L, PK12 (9650LMB)
- PROPPER Green Cotton Military Coat size XL (F545455330XL3)
- PROPPER Black Polyester/Cotton Military Coat size L (F545438001L2)
- PROPPER Black Polyester/Cotton Military Coat size 2XL (F545438001XXL3)
- PROPPER Khaki Polyester Jacket size L (F54880E233L3)
- PROPPER Khaki Polyester Jacket size M (F54880E233M3)
- PROPPER Khaki Polyester Jacket size L (F54880E233L1)
- CARHARTT Men's Brown Cotton Coat size 3XLT (C003-BRN 3XL TLL)
- Propper Work Jackets & Coats