Shop All Work Jackets & Coats
Propper
Green Polyester/Cotton Military Coat size 2XL
Mfr # F542438330XXL3
Zoro # G6305354
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L/2XL
- Material 65% Polyester/35% Cotton Ripstop
- Fabric Weight 6.5 oz
- Closure Type Adjustable Hook-and-Loop
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F542438330XXL3
- Zoro # G6305354
- UPC # 788029325006
- Country of Origin Haiti
- Category Work Jackets & Coats
Dimensions
Size | L/2XL |
Sleeve Length | 23-5/8 in |
Fits Chest Size | 49 in to 52 in |
Details
Item | Coat |
Color | Olive |
Material | 65% Polyester/35% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Closure Type | Adjustable Hook-and-Loop |
Number of Pockets | 4 |
Garment Style | Coat |
Style | Military |
Type | Military |
Description
Military Coat, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Olive, Size 2XL Long, Fits Chest Size 49 to 52 In., Sleeve Length 23-5/8 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Glove Ladies Nitrile Palm Xs (8438XS)
- NMC Caution Welding Fumes Hazardous Sign (C194P)
- BULLARD Fire Helmet, Blue, Thermoplastic (FCBLR)
- IMPACTO Kneeling Mat, 15 x 24 In., Blue (970-80)
- PROPPER Green Cotton Military Coat size 3XLT (F5454553303XL3)
- PROPPER Khaki Polyester Jacket size M (F54880E233M3)
- PROPPER Khaki Polyester Jacket size L (F54880E233L3)
- PROPPER Khaki Polyester Jacket size M (F54880E233M1)
- PROPPER Covert Vest, Softshell, M, Navy (F54290X450M)
- PROPPER Khaki Polyester Jacket size S (F54880E233S3)
- FAME FABRICS Chef Coat, Comfort, White, 2X (83417)
- Propper Workwear