Shop All Work Jackets & Coats
Propper
Green Polyester/Cotton Military Coat size 2XL
Mfr # F542438330XXL2
Zoro # G6305345
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size R/2XL
- Material 65% Polyester/35% Cotton Ripstop
- Fabric Weight 6.5 oz
- Closure Type Adjustable Hook-and-Loop
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F542438330XXL2
- Zoro # G6305345
- UPC # 788029324993
- Country of Origin Haiti
- Category Work Jackets & Coats
Dimensions
Size | R/2XL |
Sleeve Length | 24-5/8 in |
Fits Chest Size | 49 in to 52 in |
Details
Item | Coat |
Color | Olive |
Material | 65% Polyester/35% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Closure Type | Adjustable Hook-and-Loop |
Number of Pockets | 4 |
Type | Military |
Garment Style | Coat |
Style | Military |
Description
Military Coat, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Olive, Size 2XL Reg, Fits Chest Size 49 to 52 In., Sleeve Length 24-5/8 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 3XL (K121-BLK 3XL REG)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, NOTICE No Chemicals In Trash Sign With Symbol, Landscape, 10PK (OS-NS-D-35-L-16052-10PK)
- KISHIGO Large Class 2 High Visibility Vest, Lime (1056-L)
- TINGLEY 2XL Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-2X)
- PROPPER Green Cotton Military Coat size 3XLT (F5454553303XL3)
- PROPPER Covert Vest, Softshell, M, Navy (F54290X450M)
- PROPPER Black Polyester/Cotton Military Coat size L (F545438001L2)
- PROPPER Black Polyester/Cotton Military Coat size 2XL (F545438001XXL3)
- PROPPER Khaki Polyester/Cotton Military Coat size L (F545438250L2)
- PROPPER Green Cotton Military Coat size XL (F545455330XL3)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BLK)
- Propper Work Jackets & Coats