Shop All Work Jackets & Coats
Propper
Green Cotton Military Coat size S
Mfr # F545455330S2
Zoro # G6304602
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size R/S
- Garment Style Coat
- Material 100% Cotton
- Fabric Weight 6.3 oz
- Type Military
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F545455330S2
- Zoro # G6304602
- UPC # 788029020376
- Country of Origin Haiti
- Category Work Jackets & Coats
Dimensions
Size | R/S |
Sleeve Length | 24-3/4 in |
Fits Chest Size | 33 in to 36 in |
Details
Color | Olive |
Garment Style | Coat |
Material | 100% Cotton |
Fabric Weight | 6.3 oz |
Type | Military |
Item | Coat |
Closure Type | Button |
Style | Military |
Number of Pockets | 4 |
Description
Military Coat, Material 100 Percent Cotton, Color Olive, Size S Reg, Fits Chest Size 33 to 36 In., Sleeve Length 24-3/4 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL125TWHLG000600)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (125XBRMR120AB)
- OAKLEY Flak Brown Sunglasses (OO9188-I559)
- WELLS LAMONT Glv Lthr Drvr Cowhide Lg (1132L)
- PROPPER Khaki Polyester Jacket size M (F54880E233M3)
- PROPPER Green Cotton Military Coat size 3XLT (F5454553303XL3)
- PROPPER Green Cotton Military Coat size XL (F545455330XL3)
- PROPPER Black Polyester/Cotton Military Coat size 2XL (F545438001XXL3)
- PROPPER Khaki Polyester Jacket size L (F54880E233L2)
- PROPPER Khaki Polyester Jacket size L (F54880E233L3)
- 5.11 Black Big Horn Jacket size S (48026)
- Propper Workwear