Shop All Work Jackets & Coats
Propper
Green Cotton Military Coat size L
Mfr # F545455330L2
Zoro # G6304566
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size R/L
- Material 100% Cotton
- Fabric Weight 6.3 oz
- Closure Type Button
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F545455330L2
- Zoro # G6304566
- UPC # 788029020468
- Country of Origin Haiti
- Category Work Jackets & Coats
Dimensions
Size | R/L |
Fits Chest Size | 41 in to 44 in |
Sleeve Length | 25-3/4 in |
Details
Item | Coat |
Color | Olive |
Material | 100% Cotton |
Fabric Weight | 6.3 oz |
Closure Type | Button |
Number of Pockets | 4 |
Garment Style | Coat |
Style | Military |
Type | Military |
Description
Military Coat, Material 100 Percent Cotton, Color Olive, Size L Reg, Fits Chest Size 41 to 44 In., Sleeve Length 25-3/4 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Bib Overall, L, Green, Unisex (O22048)
- TINGLEY Vision Rain, Pants, Class, E, Yellow/Green, 3XL (P23122)
- ENPAC Roof Leak Diverter, 3x3 ft. (460303-YE)
- GVS-RPB Safety Z-Link Zytec FR Shoulder Cape (16-721)
- PROPPER Black Polyester/Cotton Military Coat size L (F545438001L2)
- PROPPER Khaki Polyester Jacket size M (F54880E233M3)
- PROPPER Black Polyester/Cotton Military Coat size 2XL (F545438001XXL3)
- PROPPER Khaki Polyester Jacket size M (F54880E233M1)
- PROPPER Khaki Polyester Jacket size L (F54880E233L1)
- PROPPER Green Cotton Military Coat size 2XL (F545455330XXL2)
- RPS OUTDOORS Rps Ss Fleece Jacket Mens Blk - Lt (777-15T)
- Propper Work Jackets & Coats