Shop All Work Jackets & Coats
Propper
Green Cotton Military Coat size L
Mfr # F545455330L1
Zoro # G6288466
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Military
- Material 100% Cotton
- Size S/L
- Closure Type Button
- Fits Chest Size 41 in to 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F545455330L1
- Zoro # G6288466
- UPC # 788029020451
- Country of Origin Haiti
- Category Work Jackets & Coats
Dimensions
Size | S/L |
Fits Chest Size | 41 in to 44 in |
Sleeve Length | 24-3/4 in |
Details
Style | Military |
Material | 100% Cotton |
Color | Olive |
Closure Type | Button |
Fabric Weight | 6.3 oz |
Garment Style | Coat |
Item | Coat |
Type | Military |
Number of Pockets | 4 |
Description
Military Coat, Material 100 Percent Cotton, Color Olive, Size L Short, Fits Chest Size 41 to 44 In., Sleeve Length 24-3/4 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Suit - Black (2900BK-M)
- LYLE Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (LCU3-0352-NP_14x10)
- PROTECTX HDPE Fiber Full Brim Vented Hard Hat, Grey (HH-FG-25GY-MV-01)
- BRADY Oversized Clamp-On Circuit Breaker Lockout, 480/600V AC, Red, Pack 6 (65321)
- PROPPER Green Cotton Military Coat size 2XL (F545455330XXL2)
- PROPPER Khaki Polyester Jacket size M (F54880E233M1)
- PROPPER Covert Vest, Softshell, M, Navy (F54290X450M)
- PROPPER Black Polyester/Cotton Military Coat size L (F545438001L2)
- PROPPER Khaki Polyester Jacket size L (F54880E233L3)
- PROPPER Khaki Polyester Jacket size L (F54880E233L2)
- BERNE Chore Coat, Original, Washed, Med, Reg (CH377)
- Propper Workwear