Shop All Work Jackets & Coats
Propper
Green Cotton Military Coat size 3XL
Mfr # F5454553303XL2
Zoro # G6304532
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size R/3XL
- Material 100% Cotton
- Fabric Weight 6.3 oz
- Closure Type Button
- Number of Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F5454553303XL2
- Zoro # G6304532
- UPC # 788029020581
- Country of Origin Haiti
- Category Work Jackets & Coats
Dimensions
Size | R/3XL |
Sleeve Length | 27-1/4 in |
Fits Chest Size | 53 in to 56 in |
Details
Item | Coat |
Color | Olive |
Material | 100% Cotton |
Fabric Weight | 6.3 oz |
Closure Type | Button |
Number of Pockets | 4 |
Garment Style | Coat |
Type | Military |
Style | Military |
Description
Military Coat, Material 100 Percent Cotton, Color Olive, Size 3XL Reg, Fits Chest Size 53 to 56 In., Sleeve Length 27-1/4 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Dust Containment Poles (54734)
- ZORO SELECT Traffic Cone, 12In, Orange, Weight: 1.7 lb (6FGZ0)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- CONDOR Reading Glasses, +2.25, Clear (52RW72)
- PROPPER Green Cotton Military Coat size 3XLT (F5454553303XL3)
- PROPPER Khaki Polyester Jacket size L (F54880E233L2)
- PROPPER Khaki Polyester Jacket size M (F54880E233M3)
- PROPPER Green Cotton Military Coat size XL (F545455330XL3)
- PROPPER Black Polyester/Cotton Military Coat size L (F545438001L2)
- PROPPER Khaki Polyester/Cotton Military Coat size L (F545438250L2)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- Propper Workwear and Protective Clothing