Shop All Hoodies and Sweatshirts
Propper
Fleece Pullover, L, Regular, Navy
Mfr # F54300W450L
Zoro # G6345525
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Fabric Weight 6.4 oz
- Fits Chest Size 42 in to 44 in
- Product Type Fleece Pullover
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F54300W450L
- Zoro # G6345525
- UPC # 788029418807
- Country of Origin Multiple
- Category Hoodies and Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Details
Item | Fleece Pullover |
Color | LAPD Navy |
Material | 100% Polyester |
Fabric Weight | 6.4 oz |
Product Type | Fleece Pullover |
Gender | Men's |
Type | Regular |
Pockets | 2 |
Includes | Drawstring Waist with Dual Locking Toggles, Large Front Hand Pockets with Zip Closure, Pull-Out Id or Badge Panel, Zipper Pocket for Secure Storage and Hook Tape for Badge Attachment on Left Sleeve |
Closure Type | Quarter Zip Pullover |
Description
Fleece Pullover, Size L, Navy, Fits Chest Size 42 In. to 44 In., Garment Style Fleece Pullover, Material 100 Percent Polyester, Fabric Weight 6.4 oz., Pockets 2, Type Regular, Includes Pull-Out Id or Badge Panel, Zipper Pocket for Secure Storage and Hook Tape for Badge Attachment on Left Sleeve, Large Front Hand Pockets with Zip Closure, Drawstring Waist with Dual Locking Toggles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Flame Resistant Winter Liner, Blue, Universal Size (RB405)
- MCR SAFETY Safety Glasses, Traditional Anti-Fog (DM13H20PF)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Case Fixed 11 ft. Black Belt (WM115-BK-BK-F-S-110)
- EDWARDS SIGNALING Vibrating Horn, 4.625 in x 4.625in, 120V AC, Heavy Duty Die Cast, Panel Mounting, Indoor, Gray (870P-N5)
- PROPPER Fleece Pullover, L, Regular, Black (F54300W001L)
- BERNE Flame Resistant Zippered Front NFPA 2112 (FRSZ19)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt, 3XL (100614-026)
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Green, XL (45120403XL)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt (100614-472)
- SAFETYSHIRTZ SS360 Seattle Twelve Class 3 Hoodie, Safety Green, XL (54041303XL)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-472)
- Propper Workwear and Protective Clothing