Shop All Hoodies and Sweatshirts
Propper
Fleece Pullover, L, Regular, Black
Mfr # F54300W001L
Zoro # G6345421
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester
- Fabric Weight 6.4 oz
- Fits Chest Size 42 in to 44 in
- Product Type Fleece Pullover
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F54300W001L
- Zoro # G6345421
- UPC # 788029418708
- Country of Origin Multiple
- Category Hoodies and Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Details
Item | Fleece Pullover |
Color | Black |
Material | 100% Polyester |
Fabric Weight | 6.4 oz |
Product Type | Fleece Pullover |
Gender | Men's |
Includes | Drawstring Waist with Dual Locking Toggles, Large Front Hand Pockets with Zip Closure, Pull-Out Id or Badge Panel, Zipper Pocket for Secure Storage and Hook Tape for Badge Attachment on Left Sleeve |
Pockets | 2 |
Type | Regular |
Closure Type | Quarter Zip Pullover |
Description
Fleece Pullover, Size L, Black, Fits Chest Size 42 In. to 44 In., Garment Style Fleece Pullover, Material 100 Percent Polyester, Fabric Weight 6.4 oz., Pockets 2, Type Regular, Includes Pull-Out Id or Badge Panel, Zipper Pocket for Secure Storage and Hook Tape for Badge Attachment on Left Sleeve, Large Front Hand Pockets with Zip Closure, Drawstring Waist with Dual Locking Toggles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Indust Grade Cowhide Grn Driver, 2XL, PK12 (3213XXL)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1100940)
- NOTRAX 9 ft. L x Vinyl, 1" Thick (519S0039YB)
- MCR SAFETY DuraShield 6001, Durashield Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (6001M)
- PROPPER Fleece Pullover, L, Regular, Navy (F54300W450L)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, M (65111303M)
- TOUGH DUCK Buffalo Check Fleece Shirt, Red, L (i96411)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-472)
- 2W INTERNATIONAL Infinity Vest, 2X-Large, Black (PAC-IV-BLK 2XL)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, XXL (TB0A112J013)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, L (UHV425-L-BLKYLW)
- Propper Workwear and Protective Clothing