Shop All Coveralls & Overalls
Propper
Extrication Suit, L, Inseam 32", Mens
Mfr # F51412X250L2
Zoro # G1608938
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material 88% Cotton/12% Nylon
- Fabric Weight 7.7 oz
- Inseam 32 in
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F51412X250L2
- Zoro # G1608938
- UPC # 788029456571
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | L |
Fits Waist Size | 36 in to 38 in |
Fits Chest Size | 42 in to 44 in |
Details
Item | Extrication Suit |
Color | Khaki |
Material | 88% Cotton/12% Nylon |
Fabric Weight | 7.7 oz |
Inseam | 32 in |
Insulated | No |
Closure Type | Zipper, Hook-and-Loop |
Gender | Men's |
Number of Outside Pockets | 16 |
Standards | NFPA 70E, ASTM F1506-10a |
Lining Material | Cotton/Nylon |
Hammer Loop | No |
Description
Extrication Suit, Men's, L, Inseam 32 in, Color Khaki, Fits Chest Size 42 in to 44 in, Fits Waist Size 36 in to 38 in, Insulated No, Lining Material Cotton/Nylon, Material 88 Percent Cotton/12 Percent Nylon, Hammer Loop No, Number of Outside Pockets 16, Closure Type Zipper, Hook-and-Loop, Fabric Weight 7.7 oz, Standards NFPA 70E, ASTM F1506-10a
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size 2XL (LUX-ETJBJ-Y2X)
- CARHARTT Long Sleeve T-Shirt, Black, 3XL (K126-BLK 3XL REG)
- TENSABARRIER Sign Holder, 8-1/2In x 11In Frame, Chrome (1310T-1P-8511HD-V)
- HY-KO 3.5In Colonial Number 0, 10PK (A10250)
- PROPPER Coverall, Chest 47 to 48In., Tan (F51154622148L)
- PROPPER Coverall, Chest 35 to 36In., Tan (F51154622136R)
- PROPPER Coverall, Chest 33 to 34In., Freedom Green (F51154638834S)
- PROPPER Extrication Suit, 2XL, Inseam 32", Mens (F51412X250XXL2)
- PROPPER Coverall, Chest 39 to 40In., Freedom Green (F51154638840L)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144S)
- REFRIGIWEAR Coverall Suit With Hood Navy Medium (0381RNAVMED)
- Propper Workwear and Protective Clothing