Shop All Accessories
Propper
Extrication Suit, 4XL, Inseam 32", Mens
Mfr # F51412X4124XL2
Zoro # G1608999
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 88% Cotton/12% Nylon
- Fits Waist Size 52 in to 54 in
- Size 4Xl
- Hammer Loop No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F51412X4124XL2
- Zoro # G1608999
- UPC # 788029456724
- Country of Origin China
- Category Accessories
Dimensions
Fits Waist Size | 52 in to 54 in |
Size | 4Xl |
Fits Chest Size | 58 in to 60 in |
Details
Item | Extrication Suit |
Color | Dark Navy |
Material | 88% Cotton/12% Nylon |
Hammer Loop | No |
Lining Material | Cotton/Nylon |
Standards | NFPA 70E, ASTM F1506-10a |
Number of Outside Pockets | 16 |
Insulated | No |
Gender | Men's |
Fabric Weight | 7.7 oz |
Inseam | 32 in |
Closure | Zipper, Hook-and-Loop |
Description
Extrication Suit, Men's, 4XL, Inseam 32 in, Color Dark Navy, Fits Chest Size 58 in to 60 in, Fits Waist Size 52 in to 54 in, Insulated No, Lining Material Cotton/Nylon, Material 88 Percent Cotton/12 Percent Nylon, Hammer Loop No, Number of Outside Pockets 16, Closure Type Zipper, Hook-and-Loop, Fabric Weight 7.7 oz, Standards NFPA 70E, ASTM F1506-10a
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Pura-Fit Disposable Corded Ear Plugs, Bullet Shape, NRR 33 dB, M, Green, 100 Pairs (6900)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (92718PUL)
- MCR SAFETY Knit Gloves, Glove Size S, PK12 (96695S)
- ULTRATECH Tarp Cover, Black, 12" L (8305)
- PLAYBACK San Francisco 49ers Football Bead Bracelet (PL1101906)
- STARLINKS Pipistrella Pendant To Escape from Danger (CK05)
- CROSSFIRE Adjustable String Cord (G3)
- BAUMGARTENS Pocket Protectors, for Pen Leaks, 48/BX, Clear PK (BAU46502)
- MISSION Cooling Performance Hat Alloy Heather Gray One Size Fits Most (109525)
- CONDOR OUTDOOR PRODUCTS BUCKLE REPAIR KIT, BLACK (221067-002)
- FRIO Insulin Cooling Large Wallet- Burgundy- 7 in. x 5.5 in. (1130LgBurg)
- Propper Workwear