Shop All Coveralls & Overalls
Propper
Extrication Suit, 4XL, Inseam 32", Mens
Mfr # F51412X2504XL2
Zoro # G1608798
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Color Khaki
- Material 88% Cotton/12% Nylon
- Fabric Weight 7.7 oz
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F51412X2504XL2
- Zoro # G1608798
- UPC # 788029456526
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 4Xl |
Fits Waist Size | 52 in to 54 in |
Fits Chest Size | 58 in to 60 in |
Details
Item | Extrication Suit |
Color | Khaki |
Material | 88% Cotton/12% Nylon |
Fabric Weight | 7.7 oz |
Inseam | 32 in |
Closure Type | Zipper, Hook-and-Loop |
Insulated | No |
Gender | Men's |
Standards | NFPA 70E, ASTM F1506-10a |
Hammer Loop | No |
Lining Material | Cotton/Nylon |
Number of Outside Pockets | 16 |
Description
Extrication Suit, Men's, 4XL, Inseam 32 in, Color Khaki, Fits Chest Size 58 in to 60 in, Fits Waist Size 52 in to 54 in, Insulated No, Lining Material Cotton/Nylon, Material 88 Percent Cotton/12 Percent Nylon, Hammer Loop No, Number of Outside Pockets 16, Closure Type Zipper, Hook-and-Loop, Fabric Weight 7.7 oz, Standards NFPA 70E, ASTM F1506-10a
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40037)
- BRADY Forms, OSHA 300 Log (OR300E)
- BRADY Right to Know Compliance Centr, Polystyrn (106344)
- SIGNMISSION ORDER HERE PICK-UP HEREsticker hamburger pizza french fry ice cream, D-12 Order Here Pickup Here (D-12 Order Here Pickup Here)
- PROPPER Coverall, Chest 45 to 46In., Freedom Green (F51154638846R)
- PROPPER Extrication Suit, XL, Inseam 32", Mens (F51412X250XL2)
- PROPPER Coverall, Chest 47 to 48In., Tan (F51154622148L)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144S)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144L)
- PROPPER Coverall, Chest 43 to 44In., Freedom Green (F51154638844R)
- VF IMAGEWEAR Coverall, Chest 44In., Navy (CT10NV RG 44)
- Propper Workwear and Protective Clothing