Shop All Coveralls & Overalls
Propper
Extrication Suit, 3XL, Inseam 34", Mens
Mfr # F51412X2503XL3
Zoro # G1608761
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Khaki
- Material 88% Cotton/12% Nylon
- Fabric Weight 7.7 oz
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F51412X2503XL3
- Zoro # G1608761
- UPC # 788029456519
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 3XL |
Fits Waist Size | 48 in to 50 in |
Fits Chest Size | 54 in to 56 in |
Details
Item | Extrication Suit |
Color | Khaki |
Material | 88% Cotton/12% Nylon |
Fabric Weight | 7.7 oz |
Inseam | 34 in |
Closure Type | Zipper, Hook-and-Loop |
Insulated | No |
Gender | Men's |
Standards | NFPA 70E, ASTM F1506-10a |
Lining Material | Cotton/Nylon |
Hammer Loop | No |
Number of Outside Pockets | 16 |
Description
Extrication Suit, Men's, 3XL, Inseam 34 in, Color Khaki, Fits Chest Size 54 in to 56 in, Fits Waist Size 48 in to 50 in, Insulated No, Lining Material Cotton/Nylon, Material 88 Percent Cotton/12 Percent Nylon, Hammer Loop No, Number of Outside Pockets 16, Closure Type Zipper, Hook-and-Loop, Fabric Weight 7.7 oz, Standards NFPA 70E, ASTM F1506-10a
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Front Brim Hard Hat, Type 1, Class C, Type 1, Class E, Type 1, Class G (76244-NUV-H703VL)
- KLEENGUARD G60 Purple Nitrile Gloves, 230 mm Length, Medium/Size 8, B/W, Pair (97431)
- NMC Electrical Marker, 277 Volts, Pk25 (JL22008O)
- GASTEC Detector Tube, 2.5to30ppm, PK10 (72)
- PROPPER Extrication Suit, 2XL, Inseam 32", Mens (F51412X250XXL2)
- PROPPER Coverall, Chest 51 to 52In., Tan (F51154622152L)
- PROPPER Coverall, Chest 43 to 44In., Freedom Green (F51154638844R)
- PROPPER Coverall, Chest 33 to 34In., Freedom Green (F51154638834S)
- PROPPER Coverall, Chest 41 to 42In., Freedom Green (F51154638842L)
- PROPPER Coverall, Chest 35 to 36In., Tan (F51154622136R)
- BERNE Bib, Overall, Deluxe, Insulated, Med, Reg (B415)
- Propper Workwear and Protective Clothing