Shop All Coveralls & Overalls
Propper
Extrication Suit, 3XL, Inseam 32", Mens
Mfr # F51412X2503XL2
Zoro # G1608770
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Number of Outside Pockets 16
- Fabric Weight 7.7 oz
- Lining Material Cotton/Nylon
- Closure Type Zipper, Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F51412X2503XL2
- Zoro # G1608770
- UPC # 788029456502
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Fits Chest Size | 54 in to 56 in |
Fits Waist Size | 48 in to 50 in |
Size | 3XL |
Details
Insulated | No |
Number of Outside Pockets | 16 |
Fabric Weight | 7.7 oz |
Lining Material | Cotton/Nylon |
Closure Type | Zipper, Hook-and-Loop |
Standards | NFPA 70E, ASTM F1506-10a |
Inseam | 32 in |
Gender | Men's |
Material | 88% Cotton/12% Nylon |
Color | Khaki |
Hammer Loop | No |
Item | Extrication Suit |
Description
Extrication Suit, Men's, 3XL, Inseam 32 in, Color Khaki, Fits Chest Size 54 in to 56 in, Fits Waist Size 48 in to 50 in, Insulated No, Lining Material Cotton/Nylon, Material 88 Percent Cotton/12 Percent Nylon, Hammer Loop No, Number of Outside Pockets 16, Closure Type Zipper, Hook-and-Loop, Fabric Weight 7.7 oz, Standards NFPA 70E, ASTM F1506-10a
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Hooded Disposable Coveralls, S, White, Zipper Flap (GW903S)
- ELECTROMARK Gas Cylinder Shoulder Label, PK10 (Y619133)
- NOTRAX 9 ft. L x PVC Foam, 1/2" Thick (419S0039BY)
- C.H. HANSON Blank Tag, Rectangle, Brass, PK5 (43057)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144S)
- PROPPER Coverall, Chest 43 to 44In., Freedom Green (F51154638844R)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144L)
- PROPPER Coverall, Chest 41 to 42In., Freedom Green (F51154638842L)
- PROPPER Coverall, Chest 39 to 40In., Freedom Green (F51154638840R)
- PROPPER Coverall, Chest 45 to 46In., Freedom Green (F51154638846R)
- REFRIGIWEAR Bib Overalls, Black, Size 38x30-1/2 In. (0685RBLKLAR)
- Propper Coveralls & Overalls