Shop All Flame Resistant & Arc Flash Pants
Propper
EMS Pants, 8, Regular, Black
Mfr # F5286500018
Zoro # G6347984
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 37-1/2 in
- Fabric Weight 6.4 oz
- Fits Waist Size 35-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F5286500018
- Zoro # G6347984
- UPC # 788029414328
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 8 |
Fits Waist Size | 35-1/2 in |
Details
Item | EMS Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 37-1/2 in |
Fabric Weight | 6.4 oz |
Color | Black |
Garment Style | EMS Pants |
Includes | Extra-Large Belt Loops, Hidden Slider Waistband, Includes D-Ring with Key Silencer Pocket, Reinforced Knee, Zipper Fly with Sturdy Snap Closure |
Number of Pockets | 17 |
Description
EMS Pants, Size 8, Black, Fits Waist Size 35-1/2 In., Garment Style EMS Pants, Inseam 37-1/2 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fabric Weight 6.4 oz., Pockets 17, Type Regular, Includes Includes D-Ring with Key Silencer Pocket, Extra-Large Belt Loops, Hidden Slider Waistband, Reinforced Knee, Zipper Fly with Sturdy Snap Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Absorbent Boom, Oil Only, 75 gal, 10ft, PK4 (M-50)
- FLAREALERT LED Road Flare Kit, 1 Watt, Blue (B3BBP2)
- ALTA Elbow Pads, Soft Style, PR (53010.14)
- EASTERN METAL SIGNS AND SAFETY Prescribed Burn Traffic Sign, 36 in H, 36 in W, Polyester, PVC, Diamond, English, 669-C/36-EMO-BA (669-C/36-EMO-BA)
- PROPPER Mens Tactical Pant, Coyote, Size 40x32 In (F52525023640X32)
- PROPPER Mens Tactical Shorts, Woodland Camo, L (F526155320L)
- PROPPER Tactical Trouser, Black, Size 44X32, PR (F52512500144X32)
- PROPPER Mens Tactical Pant, Khaki, Size 36x34 In (F52525025036X34)
- PROPPER Mens Tactical Pant, Khaki, Size 32x30 In (F52525025032X30)
- PROPPER Tactical Trouser, Khaki, Size 40X32, PR (F52512525040X32)
- NASCO Arc Flash Rain Bib Overall, Orange, Polyurethane/Excel, M (4501TFOM)
- Propper Workwear and Protective Clothing