Shop All Flame Resistant & Arc Flash Pants
Propper
EMS Pants, 48in x 37-1/2in, Regular, Navy
Mfr # F52855045048X37
Zoro # G6347826
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 in x 37-1/2 in
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 37-1/2 in
- Fabric Weight 6.4 oz
- Fits Waist Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F52855045048X37
- Zoro # G6347826
- UPC # 788029414090
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 48 in x 37-1/2 in |
Fits Waist Size | 48 in |
Details
Item | EMS Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 37-1/2 in |
Fabric Weight | 6.4 oz |
Color | Blue |
Garment Style | EMS Pants |
Includes | Extra-Large Belt Loops, Hidden Slider Waistband, Includes D-Ring with Key Silencer Pocket, Reinforced Knee, Zipper Fly with Sturdy Snap Closure |
Number of Pockets | 17 |
Description
EMS Pants, Size 48 In. x 37-1/2 In., Navy, Fits Waist Size 48 In., Garment Style EMS Pants, Inseam 37-1/2 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fabric Weight 6.4 oz., Pockets 17, Type Regular, Includes Includes D-Ring with Key Silencer Pocket, Extra-Large Belt Loops, Hidden Slider Waistband, Reinforced Knee, Zipper Fly with Sturdy Snap Closure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger This Machine Starts Automatically Label, Pk5 (D87AP)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, XL (11-3460-60-XL)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, S, PR (47-400)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86499)
- PROPPER Mens Tactical Pant, Khaki, Size 36x34 In (F52525025036X34)
- PROPPER Mens Tactical Shorts, Olive, Size M (F526138330M)
- PROPPER Tactical Trouser, LAPD Navy, Size 38X30, PR (F52512545038X30)
- PROPPER Tactical Trouser, Black, Size 34X30, PR (F52512500134X30)
- PROPPER Mens Tactical Pant, Olive, Size L Short (F520138330L1)
- PROPPER Tactical Trouser, LAPD Navy, Size 30X30, PR (F52512545030X30)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, M, Men (103-3432)
- Propper Workwear and Protective Clothing