Shop All Flame Resistant & Arc Flash Pants
Propper
EMS Pants, 44in x 32in, Regular, Navy
Mfr # F52855045044X32
Zoro # G6347783
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 32 in
- Fabric Weight 6.4 oz
- Fits Waist Size 44 in
- Garment Style EMS Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F52855045044X32
- Zoro # G6347783
- UPC # 788029414052
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 44 in x 32 in |
Fits Waist Size | 44 in |
Details
Item | EMS Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 32 in |
Fabric Weight | 6.4 oz |
Color | Blue |
Garment Style | EMS Pants |
Includes | Extra-Large Belt Loops, Hidden Slider Waistband, Includes D-Ring with Key Silencer Pocket, Reinforced Knee, Zipper Fly with Sturdy Snap Closure |
Number of Pockets | 17 |
Description
EMS Pants, Size 44 In. x 32 In., Navy, Fits Waist Size 44 In., Garment Style EMS Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fabric Weight 6.4 oz., Pockets 17, Type Regular, Includes Includes D-Ring with Key Silencer Pocket, Extra-Large Belt Loops, Hidden Slider Waistband, Reinforced Knee, Zipper Fly with Sturdy Snap Closure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Leather Gloves, Glove Sizes M/8, PR, Color: Gold/Pearl (20-1-148-M)
- EISCO SCIENTIFIC Eisco Labs Advanced Heart and Lung Model, 7 Parts (AM0068B)
- ACTION CHEMICAL Bouffant Cap, Green, Universal, PK1000 (B-24-1000G)
- MSA SAFETY Pre-Addressed Recycling Box, 16 In L (711227)
- PROPPER Mens Tactical Pant, Coyote, Size 40x32 In (F52525023640X32)
- PROPPER Men's Tactical Pant, Khaki, 32In.x30In. (F52528225032X30)
- PROPPER Tactical Trouser, LAPD Navy, Size 38X30, PR (F52512545038X30)
- PROPPER Mens Tactical Pant, Black, Size L Reg (F520155001L2)
- PROPPER Tactical Trouser, Black, Size 40X36, PR (F52512500140X36)
- PROPPER Tactical Trouser, Black, Size 38X32, PR (F52512500138X32)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.MD)
- Propper Arc Flash and Flame Resistant Clothing