Shop All Flame Resistant & Arc Flash Pants
Propper
EMS Pants, 42in x 34in, Regular, Navy
Mfr # F52855045042X34
Zoro # G6347756
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 34 in
- Fabric Weight 6.4 oz
- Fits Waist Size 42 in
- Garment Style EMS Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52855045042X34
- Zoro # G6347756
- UPC # 788029414021
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 42 in x 34 in |
Fits Waist Size | 42 in |
Details
Item | EMS Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 34 in |
Fabric Weight | 6.4 oz |
Color | Blue |
Garment Style | EMS Pants |
Includes | Extra-Large Belt Loops, Hidden Slider Waistband, Includes D-Ring with Key Silencer Pocket, Reinforced Knee, Zipper Fly with Sturdy Snap Closure |
Number of Pockets | 17 |
Description
EMS Pants, Size 42 In. x 34 In., Navy, Fits Waist Size 42 In., Garment Style EMS Pants, Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fabric Weight 6.4 oz., Pockets 17, Type Regular, Includes Includes D-Ring with Key Silencer Pocket, Extra-Large Belt Loops, Hidden Slider Waistband, Reinforced Knee, Zipper Fly with Sturdy Snap Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 14" Chemical Resistant Gloves, PVC, L, 1 PR (22KA63)
- IRONCAT Stick Left Hand Only Welding Glove, Goatskin Palm, L (9070LHO/L)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, Black (IP-R6202)
- MIGHTY LINE Industrial Floor Tape, Roll, Black, Vinyl (3RBLK)
- PROPPER Tactical Trouser, Black, Size 34X30, PR (F52512500134X30)
- PROPPER Mens Tactical Pant, Olive, 40 x 30 In (F52525033040X30)
- PROPPER Mens Tactical Shorts, Khaki, Size 38 (F52535025038)
- PROPPER Men's Tactical Pant, Khaki, 36In.x32In. (F52528225036X32)
- PROPPER Mens Tactical Shorts, Khaki, Size 48 (F52535025048)
- PROPPER Mens Tactical Pant, Khaki, Size 36x34 In (F52525025036X34)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023467)
- Propper Arc Flash and Flame Resistant Clothing