Shop All Flame Resistant & Arc Flash Pants
Propper
EMS Pants, 40in x 36in, Regular, Navy
Mfr # F52855045040X36
Zoro # G6347722
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 36 in
- Fabric Weight 6.4 oz
- Fits Waist Size 40 in
- Garment Style EMS Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F52855045040X36
- Zoro # G6347722
- UPC # 788029413994
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 40 in x 36 in |
Fits Waist Size | 40 in |
Details
Item | EMS Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 36 in |
Fabric Weight | 6.4 oz |
Color | Blue |
Garment Style | EMS Pants |
Includes | Extra-Large Belt Loops, Hidden Slider Waistband, Includes D-Ring with Key Silencer Pocket, Reinforced Knee, Zipper Fly with Sturdy Snap Closure |
Number of Pockets | 17 |
Description
EMS Pants, Size 40 In. x 36 In., Navy, Fits Waist Size 40 In., Garment Style EMS Pants, Inseam 36 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fabric Weight 6.4 oz., Pockets 17, Type Regular, Includes Includes D-Ring with Key Silencer Pocket, Extra-Large Belt Loops, Hidden Slider Waistband, Reinforced Knee, Zipper Fly with Sturdy Snap Closure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Poster, SDS Training, 18 x 24In (6038)
- NMC Danger High Voltage Sign (D444RB)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (234)
- OPTIMUM TECHNOLOGIES Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll (625GBM100)
- PROPPER Mens Tactical Pant, LAPD Navy, 40x32In (F52525045040X32)
- PROPPER Mens Tactical Shorts, Woodland Camo, L (F526155320L)
- PROPPER Tactical Trouser, Khaki, Size 36X34, PR (F52512525036X34)
- PROPPER Mens Tactical Pant, Olive, Size L Short (F520138330L1)
- PROPPER Mens Tactical Pant, Black, Size M Long (F520155001M3)
- PROPPER EMS Pants, 34in x 30in, Regular, Black (F52855000134X30)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3430)
- Propper Flame Resistant & Arc Flash Pants