Shop All Flame Resistant & Arc Flash Pants
Propper
EMS Pants, 4, Regular, Black
Mfr # F5286500014
Zoro # G6347966
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 37-1/2 in
- Fabric Weight 6.4 oz
- Fits Waist Size 33-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F5286500014
- Zoro # G6347966
- UPC # 788029414304
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 4 |
Fits Waist Size | 33-1/2 in |
Details
Item | EMS Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 37-1/2 in |
Fabric Weight | 6.4 oz |
Color | Black |
Garment Style | EMS Pants |
Includes | Extra-Large Belt Loops, Hidden Slider Waistband, Includes D-Ring with Key Silencer Pocket, Reinforced Knee, Zipper Fly with Sturdy Snap Closure |
Number of Pockets | 17 |
Description
EMS Pants, Size 4, Black, Fits Waist Size 33-1/2 In., Garment Style EMS Pants, Inseam 37-1/2 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fabric Weight 6.4 oz., Pockets 17, Type Regular, Includes Includes D-Ring with Key Silencer Pocket, Extra-Large Belt Loops, Hidden Slider Waistband, Reinforced Knee, Zipper Fly with Sturdy Snap Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT I-Line Circuit Breaker Lockout Device (PSL-CBIL)
- PANDUIT Label Refill, 200, 1x1.25 (S100X125VAFY)
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Size 17 to 18 In., PR (G99CRBEPMDEL)
- BRADY Lockout Padlock, KD, Red, 1-7/16"H, PK6 (133261)
- PROPPER Tactical Trouser, Black, Size 40X36, PR (F52512500140X36)
- PROPPER Tactical Trouser, Black, Size 46X37, PR (F52512500146X37)
- PROPPER Mens Tactical Pant, Olive, Size L Short (F520138330L1)
- PROPPER Tactical Trouser, Black, Size 44X32, PR (F52512500144X32)
- PROPPER Tactical Trouser, Khaki, Size 36X34, PR (F52512525036X34)
- PROPPER Mens Tactical Pant, Black, 36 x 32 In (F52525000136X32)
- ARIAT Pants, Straight Leg, Size 29" x "34 (10027705)
- Propper Flame Resistant & Arc Flash Pants