Shop All Flame Resistant & Arc Flash Pants
Propper
EMS Pants, 38in x 36in, Regular, Navy
Mfr # F52855045038X36
Zoro # G6347686
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 36 in
- Fabric Weight 6.4 oz
- Fits Waist Size 38 in
- Garment Style EMS Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52855045038X36
- Zoro # G6347686
- UPC # 788029413956
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 38 in x 36 in |
Fits Waist Size | 38 in |
Details
Item | EMS Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 36 in |
Fabric Weight | 6.4 oz |
Color | Blue |
Garment Style | EMS Pants |
Includes | Extra-Large Belt Loops, Hidden Slider Waistband, Includes D-Ring with Key Silencer Pocket, Reinforced Knee, Zipper Fly with Sturdy Snap Closure |
Number of Pockets | 17 |
Description
EMS Pants, Size 38 In. x 36 In., Navy, Fits Waist Size 38 In., Garment Style EMS Pants, Inseam 36 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fabric Weight 6.4 oz., Pockets 17, Type Regular, Includes Includes D-Ring with Key Silencer Pocket, Extra-Large Belt Loops, Hidden Slider Waistband, Reinforced Knee, Zipper Fly with Sturdy Snap Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Fall Protection Harness, Vest Style, M (10206058)
- PROPAC 3-PLY SURIGICAL MASK ASTM LEVEL 2 WRAPPED (D8012-1 WRAPPED)
- 212 PERFORMANCE GSA Compliant Fire Resistant Premium Leather Fabricator Gloves, X-Large (FRGGSA-05-011)
- 3M DBI-SALA Vertical Lifeline, 100 ft., White (1202844)
- PROPPER Tactical Trouser, Black, Size 44X30, PR (F52512500144X30)
- PROPPER Mens Tactical Pant, Dark Navy, Size L Reg (F520155405L2)
- PROPPER Mens Tactical Pant, Khaki, Size 32x30 In (F52525025032X30)
- PROPPER Tactical Trouser, Black, Size 40X36, PR (F52512500140X36)
- PROPPER Mens Tactical Shorts, Olive, Size L (F526155330L)
- PROPPER Mens Tactical Pant, Coyote, Size 40x32 In (F52525023640X32)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/36 (10012555)
- Propper Arc Flash and Flame Resistant Clothing