Shop All Flame Resistant & Arc Flash Pants
Propper
EMS Pants, 36in x 30in, Regular, Black
Mfr # F52855000136X30
Zoro # G6378267
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 30 in
- Fabric Weight 6.4 oz
- Fits Waist Size 36 in
- Garment Style EMS Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52855000136X30
- Zoro # G6378267
- UPC # 788029413499
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 36 in x 30 in |
Fits Waist Size | 36 in |
Details
Item | EMS Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 30 in |
Fabric Weight | 6.4 oz |
Color | Black |
Garment Style | EMS Pants |
Includes | Extra-Large Belt Loops, Hidden Slider Waistband, Includes D-Ring with Key Silencer Pocket, Reinforced Knee, Zipper Fly with Sturdy Snap Closure |
Number of Pockets | 17 |
Description
EMS Pants, Size 36 In. x 30 In., Black, Fits Waist Size 36 In., Garment Style EMS Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fabric Weight 6.4 oz., Pockets 17, Type Regular, Includes Includes D-Ring with Key Silencer Pocket, Extra-Large Belt Loops, Hidden Slider Waistband, Reinforced Knee, Zipper Fly with Sturdy Snap Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY STANDARD FACE SHIELD-CLEAR (SA5140)
- SIGNMISSION Drive Slowly 5 Mph Please W/ Duck & Ducklings Walking Graphic Alum Sign, 18" x 18", RW-1818-9979 (A-DES-RW-1818-9979)
- BRADY Numbers and Letters Labels, PK 10 (5100P-3)
- BRADY 2" White Label, Polyester (THT-17-422-3)
- PROPPER Tactical Trouser, Black, Size 40X36, PR (F52512500140X36)
- PROPPER Mens Tactical Pant, Black, Size M Reg (F520155001M2)
- PROPPER Mens Tactical Pant, Khaki, Size S Reg (F520155250S2)
- PROPPER Mens Tactical Pant, LAPD Navy, 42x32In (F52525045042X32)
- PROPPER Mens Tactical Shorts, Woodland Camo, L (F526155320L)
- PROPPER Mens Tactical Pant, Black, Size 4XL Reg (F5201380014XL2)
- PROPPER Mens Tactical Shorts, Olive, Size L (F526155330L)
- Propper Flame Resistant & Arc Flash Pants