Shop All Flame Resistant & Arc Flash Pants
Propper
EMS Pants, 32in x 34in, Regular, Black
Mfr # F52855000132X34
Zoro # G6378242
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 34 in
- Fabric Weight 6.4 oz
- Fits Waist Size 32 in
- Garment Style EMS Pants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52855000132X34
- Zoro # G6378242
- UPC # 788029413437
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 32 in x 34 in |
Fits Waist Size | 32 in |
Details
Item | EMS Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 34 in |
Fabric Weight | 6.4 oz |
Color | Black |
Garment Style | EMS Pants |
Includes | Extra-Large Belt Loops, Hidden Slider Waistband, Includes D-Ring with Key Silencer Pocket, Reinforced Knee, Zipper Fly with Sturdy Snap Closure |
Number of Pockets | 17 |
Description
EMS Pants, Size 32 In. x 34 In., Black, Fits Waist Size 32 In., Garment Style EMS Pants, Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fabric Weight 6.4 oz., Pockets 17, Type Regular, Includes Includes D-Ring with Key Silencer Pocket, Extra-Large Belt Loops, Hidden Slider Waistband, Reinforced Knee, Zipper Fly with Sturdy Snap Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Class 3 Electrical Glove, Size 10, PR (159-3-16/10)
- DUPONT Hooded Disposable Coverall, 2XL, 25 PK, White, SMS, Zipper (PB127SWH2X002500)
- SIGNMISSION CELL PHONE REPAIR DECAL sticker apple lg htc samsung all brands iphone, D-12 Cell Phone Repair (D-12 Cell Phone Repair)
- CARGO MAXX Tricot Red Flag 18x18 w/ 24in Dowel (122-10004)
- PROPPER EMS Pants, 34in x 30in, Regular, Black (F52855000134X30)
- PROPPER Mens Tactical Shorts, Khaki, Size M (F526155250M)
- PROPPER Tactical Trouser, Khaki, Size 40X32, PR (F52512525040X32)
- PROPPER Mens Tactical Pant, Black, Size M Long (F520155001M3)
- PROPPER Men's Tactical Pant, Khaki, 32In.x30In. (F52528225032X30)
- PROPPER Mens Tactical Pant, LAPD Navy, 40x32In (F52525045040X32)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, M, Men (103-3630)
- Propper Workwear and Protective Clothing