Shop All Flame Resistant & Arc Flash Pants
Propper
EMS Pants, 24, Regular, Navy
Mfr # F52865045024
Zoro # G6348072
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 37-1/2 in
- Fabric Weight 6.4 oz
- Fits Waist Size 49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52865045024
- Zoro # G6348072
- UPC # 788029414410
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 24 |
Fits Waist Size | 49 in |
Details
Item | EMS Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 37-1/2 in |
Fabric Weight | 6.4 oz |
Color | Blue |
Garment Style | EMS Pants |
Includes | Extra-Large Belt Loops, Hidden Slider Waistband, Includes D-Ring with Key Silencer Pocket, Reinforced Knee, Zipper Fly with Sturdy Snap Closure |
Number of Pockets | 17 |
Description
EMS Pants, Size 24, Navy, Fits Waist Size 49 In., Garment Style EMS Pants, Inseam 37-1/2 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fabric Weight 6.4 oz., Pockets 17, Type Regular, Includes Includes D-Ring with Key Silencer Pocket, Extra-Large Belt Loops, Hidden Slider Waistband, Reinforced Knee, Zipper Fly with Sturdy Snap Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White (19331)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402095)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (22609)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Yellow, L (S61317)
- PROPPER Mens Tactical Pant, Black, Size M Long (F520155001M3)
- PROPPER Mens Tactical Shorts, Woodland Camo, M (F526155320M)
- PROPPER Mens Tactical Pant, Khaki, Size S Reg (F520155250S2)
- PROPPER Mens Tactical Pant, Olive, 40 x 30 In (F52525033040X30)
- PROPPER Mens Tactical Pant, Black, Size 2XL Reg (F520155001XXL2)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520155250M2)
- STEINER INDUSTRIES FR Cotton Welding Pants, Cotton, M, Men (103-3432)
- Propper Flame Resistant & Arc Flash Pants