Shop All Flame Resistant & Arc Flash Pants
Propper
EMS Pants, 24, Regular, Black
Mfr # F52865000124
Zoro # G6347957
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 37-1/2 in
- Fabric Weight 6.4 oz
- Fits Waist Size 49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F52865000124
- Zoro # G6347957
- UPC # 788029414298
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 24 |
Fits Waist Size | 49 in |
Details
Item | EMS Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 37-1/2 in |
Fabric Weight | 6.4 oz |
Color | Black |
Garment Style | EMS Pants |
Includes | Extra-Large Belt Loops, Hidden Slider Waistband, Includes D-Ring with Key Silencer Pocket, Reinforced Knee, Zipper Fly with Sturdy Snap Closure |
Number of Pockets | 17 |
Description
EMS Pants, Size 24, Black, Fits Waist Size 49 In., Garment Style EMS Pants, Inseam 37-1/2 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fabric Weight 6.4 oz., Pockets 17, Type Regular, Includes Includes D-Ring with Key Silencer Pocket, Extra-Large Belt Loops, Hidden Slider Waistband, Reinforced Knee, Zipper Fly with Sturdy Snap Closure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES AES Industries AES-141 Cotton Spray Sock (AES-141)
- BDG PVC Coated Cut Resistant w/Gauntlet Cuff & Impact, Size X2L (11) (99-1-504-11)
- LYLE Please Wipe Your Feet Notice, 10"x7", LCU5-0174-NP_10X7 (LCU5-0174-NP_10X7)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, L, PR (9666L)
- PROPPER Mens Tactical Pant, LAPD Navy, 42x32In (F52525045042X32)
- PROPPER Mens Tactical Pant, Olive, 40 x 30 In (F52525033040X30)
- PROPPER Mens Tactical Pant, LAPD Navy, 34x30In (F52525045034X30)
- PROPPER Tactical Trouser, Black, Size 42X36, PR (F52512500142X36)
- PROPPER Mens Tactical Pant, Black, 34 x 32 In (F52525000134X32)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520138250M2)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Navy Blue (PT2N3836)
- Propper Arc Flash and Flame Resistant Clothing