Shop All Flame Resistant & Arc Flash Pants
Propper
EMS Pants, 22, Regular, Black
Mfr # F52865000122
Zoro # G6347941
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 37-1/2 in
- Fabric Weight 6.4 oz
- Fits Waist Size 47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52865000122
- Zoro # G6347941
- UPC # 788029414281
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 22 |
Fits Waist Size | 47 in |
Details
Item | EMS Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 37-1/2 in |
Fabric Weight | 6.4 oz |
Color | Black |
Garment Style | EMS Pants |
Includes | Extra-Large Belt Loops, Hidden Slider Waistband, Includes D-Ring with Key Silencer Pocket, Reinforced Knee, Zipper Fly with Sturdy Snap Closure |
Number of Pockets | 17 |
Description
EMS Pants, Size 22, Black, Fits Waist Size 47 In., Garment Style EMS Pants, Inseam 37-1/2 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fabric Weight 6.4 oz., Pockets 17, Type Regular, Includes Includes D-Ring with Key Silencer Pocket, Extra-Large Belt Loops, Hidden Slider Waistband, Reinforced Knee, Zipper Fly with Sturdy Snap Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, 3XL (53YN98)
- MECHANIX WEAR Mechanics Gloves, 2XL ( 12 ), Brown (MFF-07-012)
- YOUNG BROS STAMP WORKS Reversed Combo Set, 3/32in H, Reversed (02364)
- ZORO SELECT Fire Hose, 1in.x100 ft., NST, White, 300 psi (45DV04)
- PROPPER Mens Tactical Shorts, Khaki, Size M (F526155250M)
- PROPPER Tactical Trouser, Black, Size 36X30, PR (F52512500136X30)
- PROPPER Tactical Trouser, Khaki, Size 40X32, PR (F52512525040X32)
- PROPPER Mens Tactical Pant, Black, Size M Long (F520155001M3)
- PROPPER Tactical Trouser, Black, Size 44X32, PR (F52512500144X32)
- PROPPER Mens Tactical Pant, LAPD Navy, 42x32In (F52525045042X32)
- PROPPER Tactical Trouser, Black, Size 38X32, PR (F52512500138X32)
- Propper Flame Resistant & Arc Flash Pants