Shop All Flame Resistant & Arc Flash Pants
Propper
EMS Pants, 16, Regular, Navy
Mfr # F52865045016
Zoro # G6348027
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 37-1/2 in
- Fabric Weight 6.4 oz
- Fits Waist Size 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F52865045016
- Zoro # G6348027
- UPC # 788029414366
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 16 |
Fits Waist Size | 41 in |
Details
Item | EMS Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 37-1/2 in |
Fabric Weight | 6.4 oz |
Color | Blue |
Garment Style | EMS Pants |
Includes | Extra-Large Belt Loops, Hidden Slider Waistband, Includes D-Ring with Key Silencer Pocket, Reinforced Knee, Zipper Fly with Sturdy Snap Closure |
Number of Pockets | 17 |
Description
EMS Pants, Size 16, Navy, Fits Waist Size 41 In., Garment Style EMS Pants, Inseam 37-1/2 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fabric Weight 6.4 oz., Pockets 17, Type Regular, Includes Includes D-Ring with Key Silencer Pocket, Extra-Large Belt Loops, Hidden Slider Waistband, Reinforced Knee, Zipper Fly with Sturdy Snap Closure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Premium Hip Boot 32" Black, 12, PR (00152030-12)
- DRAEGER Detector Tube, Hydrazine, PK10 (8103351)
- AZAR DISPLAYS The Imperial Collection: Acrylic Block on Base 8.5"W X 11"H (104520)
- EDGE PR, Cut-Resistant Gloves, XXL (48-711)
- PROPPER Mens Tactical Shorts, Olive, Size L (F526155330L)
- PROPPER Mens Tactical Pant, Black, Size L Reg (F520155001L2)
- PROPPER Tactical Trouser, Black, Size 40X36, PR (F52512500140X36)
- PROPPER Tactical Trouser, Black, Size 32X30, PR (F52512500132X30)
- PROPPER Mens Tactical Pant, Khaki, Size 34x32 In (F52525025034X32)
- PROPPER Mens Tactical Pant, Olive, 40 x 30 In (F52525033040X30)
- ARIAT Stretch Coltrane Straight Leg, 44" x "30 (10036687)
- Propper Flame Resistant & Arc Flash Pants