Shop All Flame Resistant & Arc Flash Pants
Propper
EMS Pants, 16, Regular, Black
Mfr # F52865000116
Zoro # G6347905
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 37-1/2 in
- Fabric Weight 6.4 oz
- Fits Waist Size 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52865000116
- Zoro # G6347905
- UPC # 788029414243
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 16 |
Fits Waist Size | 41 in |
Details
Item | EMS Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 37-1/2 in |
Fabric Weight | 6.4 oz |
Color | Black |
Garment Style | EMS Pants |
Includes | Extra-Large Belt Loops, Hidden Slider Waistband, Includes D-Ring with Key Silencer Pocket, Reinforced Knee, Zipper Fly with Sturdy Snap Closure |
Number of Pockets | 17 |
Description
EMS Pants, Size 16, Black, Fits Waist Size 41 In., Garment Style EMS Pants, Inseam 37-1/2 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fabric Weight 6.4 oz., Pockets 17, Type Regular, Includes Includes D-Ring with Key Silencer Pocket, Extra-Large Belt Loops, Hidden Slider Waistband, Reinforced Knee, Zipper Fly with Sturdy Snap Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit, Universal, Yellow (KIT2300)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474U05 (474U05)
- WERNER Full Body Harness, Vest Style, S (H312001)
- BRADY Lockout Padlock, KA, Red, 1-3/4"H, PK3, Number of Keys: 1 (105886)
- PROPPER Tactical Trouser, Khaki, Size 40X32, PR (F52512525040X32)
- PROPPER Tactical Trouser, LAPD Navy, Size 38X30, PR (F52512545038X30)
- PROPPER Mens Tactical Pant, Black, 34 x 32 In (F52525000134X32)
- PROPPER Mens Tactical Shorts, Olive, Size L (F526155330L)
- PROPPER Mens Tactical Shorts, Woodland Camo, M (F526155320M)
- PROPPER Mens Tactical Pant, Black, 36 x 32 In (F52525000136X32)
- MCR SAFETY FR Pants, Tan, 40/30 (PT2T4030)
- Propper Workwear and Protective Clothing