Shop All Flame Resistant & Arc Flash Pants
Propper
EMS Pants, 14, Regular, Black
Mfr # F52865000114
Zoro # G6347896
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 37-1/2 in
- Fabric Weight 6.4 oz
- Fits Waist Size 39-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52865000114
- Zoro # G6347896
- UPC # 788029414236
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 14 |
Fits Waist Size | 39-1/2 in |
Details
Item | EMS Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 37-1/2 in |
Fabric Weight | 6.4 oz |
Color | Black |
Garment Style | EMS Pants |
Includes | Extra-Large Belt Loops, Hidden Slider Waistband, Includes D-Ring with Key Silencer Pocket, Reinforced Knee, Zipper Fly with Sturdy Snap Closure |
Number of Pockets | 17 |
Description
EMS Pants, Size 14, Black, Fits Waist Size 39-1/2 In., Garment Style EMS Pants, Inseam 37-1/2 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fabric Weight 6.4 oz., Pockets 17, Type Regular, Includes Includes D-Ring with Key Silencer Pocket, Extra-Large Belt Loops, Hidden Slider Waistband, Reinforced Knee, Zipper Fly with Sturdy Snap Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety 6 Person Radex Airline Filter (04-906)
- MCR SAFETY Coated Gloves, Black, M, PR (N9690FCM)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-103-423-10)
- BRADY Arc Flash Protection Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (99457)
- PROPPER Mens Tactical Pant, Olive, 40 x 30 In (F52525033040X30)
- PROPPER Men's Tactical Pant, Khaki, 36In.x32In. (F52528225036X32)
- PROPPER Mens Tactical Pant, Black, 34 x 32 In (F52525000134X32)
- PROPPER Mens Tactical Pant, Black, Size 4XL Reg (F5201380014XL2)
- PROPPER Mens Tactical Pant, Coyote, Size 40x32 In (F52525023640X32)
- PROPPER Mens Tactical Pant, Khaki, Size M Reg (F520155250M2)
- CARHARTT Flame Resistant Force Rugged Flex Relaxed Fit Utility Jean, Boulder, W33, L32 (104633-I32W33L32)
- Propper Flame Resistant & Arc Flash Pants