Shop All Flame Resistant & Arc Flash Pants
Propper
EMS Pants, 10, Regular, Navy
Mfr # F52865045010
Zoro # G6347993
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 37-1/2 in
- Fabric Weight 6.4 oz
- Fits Waist Size 36-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F52865045010
- Zoro # G6347993
- UPC # 788029414335
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 10 |
Fits Waist Size | 36-1/2 in |
Details
Item | EMS Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 37-1/2 in |
Fabric Weight | 6.4 oz |
Color | Blue |
Garment Style | EMS Pants |
Includes | Extra-Large Belt Loops, Hidden Slider Waistband, Includes D-Ring with Key Silencer Pocket, Reinforced Knee, Zipper Fly with Sturdy Snap Closure |
Number of Pockets | 17 |
Description
EMS Pants, Size 10, Navy, Fits Waist Size 36-1/2 In., Garment Style EMS Pants, Inseam 37-1/2 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fabric Weight 6.4 oz., Pockets 17, Type Regular, Includes Includes D-Ring with Key Silencer Pocket, Extra-Large Belt Loops, Hidden Slider Waistband, Reinforced Knee, Zipper Fly with Sturdy Snap Closure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 8 Cut Resistant High-Dexterity Nitrile Dipped Gloves - Large (12 pair) (48-73-7022B)
- JAMCO Extra Shelf, Safety Cabinet, 43x34 (GS343S)
- STRANCO Calibration Label, ENG, Green/White, PK225, TC3-21002 (TC3-21002)
- DUPONT Coat Apron, Tychem(R) CPF3, Tan, L, PK6 (C3275TTNLG000600)
- PROPPER Tactical Trouser, LAPD Navy, Size 38X30, PR (F52512545038X30)
- PROPPER Tactical Trouser, Black, Size 38X32, PR (F52512500138X32)
- PROPPER Mens Tactical Pant, Black, 36 x 32 In (F52525000136X32)
- PROPPER Tactical Trouser, Black, Size 42X36, PR (F52512500142X36)
- PROPPER Mens Tactical Pant, Khaki, Size 36x34 In (F52525025036X34)
- PROPPER Mens Tactical Pant, Olive, 40 x 30 In (F52525033040X30)
- ARIAT Womens FR Jean, S, 28/33 (10016176)
- Propper Flame Resistant & Arc Flash Pants