Shop All Flame Resistant & Arc Flash Pants
Propper
EMS Pants, 10, Regular, Black
Mfr # F52865000110
Zoro # G6347871
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10
- Material Trade Name 65% Polyester/35% Cotton Ripstop
- Inseam 37-1/2 in
- Fabric Weight 6.4 oz
- Fits Waist Size 36-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F52865000110
- Zoro # G6347871
- UPC # 788029414212
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 10 |
Fits Waist Size | 36-1/2 in |
Details
Item | EMS Pants |
Material Trade Name | 65% Polyester/35% Cotton Ripstop |
Inseam | 37-1/2 in |
Fabric Weight | 6.4 oz |
Color | Black |
Garment Style | EMS Pants |
Includes | Extra-Large Belt Loops, Hidden Slider Waistband, Includes D-Ring with Key Silencer Pocket, Reinforced Knee, Zipper Fly with Sturdy Snap Closure |
Number of Pockets | 17 |
Description
EMS Pants, Size 10, Black, Fits Waist Size 36-1/2 In., Garment Style EMS Pants, Inseam 37-1/2 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fabric Weight 6.4 oz., Pockets 17, Type Regular, Includes Includes D-Ring with Key Silencer Pocket, Extra-Large Belt Loops, Hidden Slider Waistband, Reinforced Knee, Zipper Fly with Sturdy Snap Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (9DPT8)
- ZETEX PLUS Heat Resistant Gloves, Tan, ZetexPlus, PR (2100012)
- KLEIN TOOLS Cowhide Leather Gloves, Medium (60603)
- SAFE HANDLER Lattice Reflective Safety Vests, Large, Orange(2-Pack) (BLSH-ES-L-SV2O-2)
- PROPPER Mens Tactical Pant, LAPD Navy, 40x32In (F52525045040X32)
- PROPPER EMS Pants, 34in x 30in, Regular, Black (F52855000134X30)
- PROPPER Mens Tactical Pant, Khaki, Size 36x34 In (F52525025036X34)
- PROPPER Men's Tactical Pant, Khaki, 36In.x32In. (F52528225036X32)
- PROPPER Tactical Trouser, Black, Size 30X30, PR (F52512500130X30)
- PROPPER Tactical Trouser, LAPD Navy, Size 30X30, PR (F52512545030X30)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10012552)
- Propper Workwear and Protective Clothing