Shop All Coveralls & Overalls
Propper
Coverall, Chest 49 to 50In., Tan
Mfr # F51154622150L
Zoro # G6299562
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Hammer Loop No
- Number of Outside Pockets 6
- Fits Chest Size 49 in to 50 in
- Fabric Weight 4.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F51154622150L
- Zoro # G6299562
- UPC # 788029403650
- Country of Origin Haiti
- Category Coveralls & Overalls
Dimensions
Fits Chest Size | 49 in to 50 in |
Size | 50 Long |
Details
Insulated | No |
Hammer Loop | No |
Number of Outside Pockets | 6 |
Color | Air Force Tan |
Item | Flight Suit |
Fabric Weight | 4.5 oz |
Material | Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers |
Inseam | 33 1/8 in |
Closure Type | Hook-and-Loop |
Gender | Unisex |
Description
Flight Suit, Unisex, Inseam 33 1/8 in, Color Tan, Fits Chest Size 49 in to 50 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Hook-and-Loop, Fabric Weight 4.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Coverall, Khaki, XL (CLB2KH RG 42)
- ZORO SELECT Barricade Tape, Red/Black, 500 ft x 3 In (B354R1819-200)
- TINGLEY Size 7 Men's Composite Rubber Boot, Black (27251)
- MR. CHAIN Cone Chain Connector, 2-3/4 in., White, PK6 (97401-6)
- PROPPER Coverall, Chest 39 to 40In., Tan (F51154622140R)
- PROPPER Coverall, Chest 41 to 42In., Freedom Green (F51154638842L)
- PROPPER Coverall, Chest 39 to 40In., Freedom Green (F51154638840R)
- PROPPER Coverall, Chest 37 to 38In., Freedom Green (F51154638838R)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144L)
- PROPPER Coverall, Chest 51 to 52In., Tan (F51154622152L)
- CARHARTT R01 M Rilaxed Fitt Dck Bib Ovrll (102776-211)
- Propper Workwear