Shop All Coveralls & Overalls
Propper
Coverall, Chest 47 to 48In., Freedom Green
Mfr # F51154638848L
Zoro # G6299736
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 Long
- Color Freedom Green
- Material Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers
- Fabric Weight 4.5 oz
- Inseam 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F51154638848L
- Zoro # G6299736
- UPC # 788029189738
- Country of Origin Haiti
- Category Coveralls & Overalls
Dimensions
Size | 48 Long |
Fits Chest Size | 47 in to 48 in |
Details
Item | Flight Suit |
Color | Freedom Green |
Material | Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers |
Fabric Weight | 4.5 oz |
Inseam | 33 in |
Insulated | No |
Closure Type | zipper |
Gender | Unisex |
Features | Flame Resistant, Anti-static Material, Pencil Pocket, Knife Pocket, Hook & Loop Closure, Adjustable Waist Belt, Zipper Closure, Gusset Back |
Hammer Loop | No |
Number of Outside Pockets | 8 |
Description
Flight Suit, Unisex, Inseam 33 in, Color Freedom Green, Fits Chest Size 47 in to 48 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 8, Closure Type Zipper, Fabric Weight 4.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING ACUITY LITHONIA LED Exit Sign/ Battery Backup (EDGNY 2 R EL M4)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, M, PR (9673SFM)
- PIG PIG Frameless Storm Drain Filter for Small Drains 26" L x 26" W x 10" H (FLT1000)
- ACCUFORM Label, Corrosive, 2x2 In, Poly, 250 Roll (LZH614EV2)
- PROPPER Coverall, Chest 47 to 48In., Tan (F51154622148L)
- PROPPER Coverall, Chest 39 to 40In., Freedom Green (F51154638840L)
- PROPPER Coverall, Chest 35 to 36In., Tan (F51154622136R)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144R)
- PROPPER Coverall, Chest 33 to 34In., Freedom Green (F51154638834S)
- PROPPER Coverall, Chest 51 to 52In., Tan (F51154622152L)
- BERNE Coverall, Deluxe, Insulated, XL, Tall (I417)
- Propper Workwear