Shop All Coveralls & Overalls
Propper
Coverall, Chest 45 to 46In., Freedom Green
Mfr # F51154638846R
Zoro # G6299727
original price:
$252.99
8% off
new price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 46 Regular
- Color Freedom Green
- Material Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers
- Fabric Weight 4.5 oz
- Inseam 30 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F51154638846R
- Zoro # G6299727
- UPC # 788029189714
- Country of Origin Haiti
- Category Coveralls & Overalls
Dimensions
Size | 46 Regular |
Fits Chest Size | 45 in to 46 in |
Details
Item | Flight Suit |
Color | Freedom Green |
Material | Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers |
Fabric Weight | 4.5 oz |
Inseam | 30 7/8 in |
Closure Type | zipper |
Insulated | No |
Gender | Unisex |
Features | Flame Resistant, Zipper Closure, Hook & Loop Closure, Pencil Pocket, Knife Pocket, Anti-static Material, Adjustable Waist Belt, Gusset Back |
Hammer Loop | No |
Number of Outside Pockets | 6 |
Description
Flight Suit, Unisex, Inseam 30 7/8 in, Color Freedom Green, Fits Chest Size 45 in to 46 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Zipper, Fabric Weight 4.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Aerosolv Activated Carbon Filter, PK2 (28198)
- LYLE Notice Sign, 7\u0022 x 10\u0022, Vinyl, 7 in H, 10 in W, Reflective Sheeting, English, U5-1368-RD_10X7 (U5-1368-RD_10X7)
- NATIONAL SAFETY APPAREL Flame Resistant Balaclava, Navy, Modacrylic Blend (H85FK)
- ARIAT Size 11-1/2 Men's Western Boot Steel Work Boot, Earth (10012948)
- PROPPER Coverall, Chest 39 to 40In., Freedom Green (F51154638840R)
- PROPPER Coverall, Chest 43 to 44In., Freedom Green (F51154638844R)
- PROPPER Coverall, Chest 35 to 36In., Tan (F51154622136R)
- PROPPER Coverall, Chest 37 to 38In., Tan (F51154622138R)
- PROPPER Coverall, Chest 47 to 48In., Tan (F51154622148L)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144R)
- CARHARTT Bib Overalls, 42" Waist Sz, 30" Inseam, Brn (102776-211-42x30)
- Propper Workwear and Protective Clothing