Shop All Coveralls & Overalls
Propper
Coverall, Chest 43 to 44In., Tan
Mfr # F51154622144S
Zoro # G6265533
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 44 Short
- Material Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers
- Fabric Weight 4.5 oz
- Inseam 28 3/4 in
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F51154622144S
- Zoro # G6265533
- UPC # 788029403582
- Country of Origin Haiti
- Category Coveralls & Overalls
Dimensions
Size | 44 Short |
Fits Chest Size | 43 in to 44 in |
Details
Item | Flight Suit |
Color | Air Force Tan |
Material | Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers |
Fabric Weight | 4.5 oz |
Inseam | 28 3/4 in |
Closure Type | Hook-and-Loop |
Insulated | No |
Gender | Unisex |
Hammer Loop | No |
Number of Outside Pockets | 6 |
Description
Flight Suit, Unisex, Inseam 28 3/4 in, Color Tan, Fits Chest Size 43 in to 44 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Hook-and-Loop, Fabric Weight 4.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, S, PR (EXO2-MWEL-02-S)
- DUPONT Hooded Disposable Coveralls, 4XL, 25 PK, White, Microporous Film Laminate, Zipper (NG127SWH4X0025NP)
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - Large (12 pair) (48-73-7922B)
- CAROLINA SHOE Wrk Boots, Mens, 9, D, Lace Up, Oxford, Brn, PR (CA1520)
- PROPPER Coverall, Chest 47 to 48In., Tan (F51154622148L)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144R)
- PROPPER Coverall, Chest 47 to 48In., Freedom Green (F51154638848R)
- PROPPER Coverall, Chest 43 to 44In., Freedom Green (F51154638844R)
- PROPPER Coverall, Chest 39 to 40In., Freedom Green (F51154638840R)
- PROPPER Coverall, Chest 41 to 42In., Freedom Green (F51154638842L)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, LT (4877DN TL L)
- Propper Workwear and Protective Clothing