Shop All Coveralls & Overalls
Propper
Coverall, Chest 43 to 44In., Freedom Green
Mfr # F51154638844R
Zoro # G6047072
product price: $216.61
/ea
Free Shipping & Returns
$216.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Closure Type zipper
- Fits Chest Size 43 in to 44 in
- Fabric Weight 4.5 oz
- Hammer Loop No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F51154638844R
- Zoro # G6047072
- UPC # 788029189684
- Country of Origin Haiti
- Category Coveralls & Overalls
Dimensions
Fits Chest Size | 43 in to 44 in |
Size | 44 Regular |
Details
Insulated | No |
Closure Type | zipper |
Item | Flight Suit |
Fabric Weight | 4.5 oz |
Hammer Loop | No |
Gender | Unisex |
Number of Outside Pockets | 6 |
Inseam | 30 3/4 in |
Color | Freedom Green |
Material | Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers |
Shop By | Closeouts |
Features | Gusset Back, Adjustable Waist Belt, Knife Pocket, Pencil Pocket, Flame Resistant, Hook & Loop Closure, Zipper Closure, Anti-static Material |
Description
Flight Suit, Unisex, Inseam 30 3/4 in, Color Freedom Green, Fits Chest Size 43 in to 44 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Zipper, Fabric Weight 4.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL 0.35 Southwestern Hat, Large, Yellow (7040-SWH L)
- TALON TRAX Overboot, Mens, 10, 4-Buckle, Blk, Rubber, PR (6AJ72)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, Chlorine (17124983-7)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, 4XL, 1 PR (KE-GL40 4XL)
- PROPPER Coverall, Chest 39 to 40In., Freedom Green (F51154638840L)
- PROPPER Coverall, Chest 47 to 48In., Freedom Green (F51154638848R)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144L)
- PROPPER Coverall, Chest 35 to 36In., Tan (F51154622136R)
- PROPPER Coverall, Chest 39 to 40In., Tan (F51154622140R)
- PROPPER Coverall, Chest 33 to 34In., Freedom Green (F51154638834S)
- CARHARTT Bib Overall, M, Brown (104393-BRN)
- Propper Coveralls & Overalls