Shop All Coveralls & Overalls
Propper
Coverall, Chest 43 to 44In., Black
Mfr # F51154600144S
Zoro # G6265454
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 44 Short
- Material Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers
- Fabric Weight 4.5 oz
- Inseam 28 3/4 in
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F51154600144S
- Zoro # G6265454
- UPC # 788029334671
- Country of Origin Haiti
- Category Coveralls & Overalls
Dimensions
Size | 44 Short |
Fits Chest Size | 43 in to 44 in |
Details
Item | Flight Suit |
Color | Black |
Material | Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers |
Fabric Weight | 4.5 oz |
Inseam | 28 3/4 in |
Closure Type | Hook-and-Loop |
Insulated | No |
Gender | Unisex |
Number of Outside Pockets | 6 |
Hammer Loop | No |
Description
Flight Suit, Unisex, Inseam 28 3/4 in, Color Black, Fits Chest Size 43 in to 44 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Hook-and-Loop, Fabric Weight 4.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Danger, Red, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N960)
- PIONEER Solid Vest, Black, 2/3XL (V1021571U-2/3XL)
- STI MARINE Marine Firestop Putty, 5 gal. Size, Red (MPU52)
- LYLE Danger Sign, 10 in H, 7 in W, Aluminum, Vertical Rectangle, English, U6-1118-RA_7X10 (U6-1118-RA_7X10)
- PROPPER Coverall, Chest 39 to 40In., Tan (F51154622140R)
- PROPPER Coverall, Chest 41 to 42In., Freedom Green (F51154638842L)
- PROPPER Coverall, Chest 47 to 48In., Freedom Green (F51154638848R)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144R)
- PROPPER Coverall, Chest 45 to 46In., Freedom Green (F51154638846R)
- PROPPER Coverall, Chest 51 to 52In., Tan (F51154622152L)
- RED KAP Insulated Duck Bib Overall (BD30BD RG L)
- Propper Workwear