Shop All Coveralls & Overalls
Propper
Coverall, Chest 41 to 42In., Tan
Mfr # F51154622142R
Zoro # G6299492
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42 Regular
- Material Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers
- Fabric Weight 4.5 oz
- Inseam 30 5/8 in
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F51154622142R
- Zoro # G6299492
- UPC # 788029403544
- Country of Origin Haiti
- Category Coveralls & Overalls
Dimensions
Size | 42 Regular |
Fits Chest Size | 41 in to 42 in |
Details
Item | Flight Suit |
Color | Air Force Tan |
Material | Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers |
Fabric Weight | 4.5 oz |
Inseam | 30 5/8 in |
Insulated | No |
Closure Type | Hook-and-Loop |
Gender | Unisex |
Number of Outside Pockets | 6 |
Hammer Loop | No |
Description
Flight Suit, Unisex, Inseam 30 5/8 in, Color Tan, Fits Chest Size 41 in to 42 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Hook-and-Loop, Fabric Weight 4.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Climbing Industrial Hard Hat, Vented (20921)
- 3M Behind-the-Neck Ear Muffs, 27 dB, Peltor X4, Black (X4B)
- KLEENGUARD 2X-Large, 24 PK, White, MICROFORCE* Barrier SMS Fabric (KCC 49125)
- ZORO SELECT Glove Dispenser, Plastic, Clear, 1 Box (6GLA3)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144L)
- PROPPER Coverall, Chest 33 to 34In., Freedom Green (F51154638834S)
- PROPPER Coverall, Chest 37 to 38In., Tan (F51154622138R)
- PROPPER Coverall, Chest 45 to 46In., Freedom Green (F51154638846R)
- PROPPER Coverall, Chest 35 to 36In., Tan (F51154622136R)
- PROPPER Coverall, Chest 39 to 40In., Freedom Green (F51154638840L)
- TRU-SPEC Flight Suit, S, 32" Inseam, Sage (2656)
- Propper Workwear