Shop All Coveralls & Overalls
Propper
Coverall, Chest 41 to 42In., Freedom Green
Mfr # F51154638842S
Zoro # G6265603
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42 Short
- Color Freedom Green
- Material Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers
- Fabric Weight 4.5 oz
- Inseam 28 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F51154638842S
- Zoro # G6265603
- UPC # 788029189660
- Country of Origin Haiti
- Category Coveralls & Overalls
Dimensions
Size | 42 Short |
Fits Chest Size | 41 in to 42 in |
Details
Item | Flight Suit |
Color | Freedom Green |
Material | Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers |
Fabric Weight | 4.5 oz |
Inseam | 28 5/8 in |
Closure Type | zipper |
Insulated | No |
Gender | Unisex |
Features | Zipper Closure, Flame Resistant, Hook & Loop Closure, Pencil Pocket, Knife Pocket, Anti-static Material, Adjustable Waist Belt, Gusset Back |
Number of Outside Pockets | 6 |
Hammer Loop | No |
Description
Flight Suit, Unisex, Inseam 28 5/8 in, Color Freedom Green, Fits Chest Size 41 in to 42 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Zipper, Fabric Weight 4.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-S)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Reclaimed Water Do Not Drink Sign, Landscape (OS-NS-P-1014-L-17994)
- CONDOR Polyurethane Coated Gloves, Fingertips Coverage, White, S, PR (48UP76)
- STAIRMASTER 9" Stair Tread 3'6" Black (500-BLA36)
- PROPPER Coverall, Chest 47 to 48In., Tan (F51154622148L)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144S)
- PROPPER Coverall, Chest 39 to 40In., Freedom Green (F51154638840R)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144L)
- PROPPER Coverall, Chest 33 to 34In., Freedom Green (F51154638834S)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144R)
- POLAR PLUS Insulated Bib Overalls, Mens, S, 10 oz. (92001-RSMLB)
- Propper Workwear and Protective Clothing