Shop All Coveralls & Overalls
Propper
Coverall, Chest 39 to 40In., Tan
Mfr # F51154622140L
Zoro # G6299465
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 Long
- Material Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers
- Fabric Weight 4.5 oz
- Inseam 32 1/2 in
- Closure Type Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Propper
- MFR # F51154622140L
- Zoro # G6299465
- UPC # 788029403506
- Country of Origin Haiti
- Category Coveralls & Overalls
Dimensions
Size | 40 Long |
Fits Chest Size | 39 in to 40 in |
Details
Item | Flight Suit |
Color | Air Force Tan |
Material | Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers |
Fabric Weight | 4.5 oz |
Inseam | 32 1/2 in |
Closure Type | Hook-and-Loop |
Insulated | No |
Gender | Unisex |
Hammer Loop | No |
Number of Outside Pockets | 6 |
Description
Flight Suit, Unisex, Inseam 32 1/2 in, Color Tan, Fits Chest Size 39 in to 40 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Hook-and-Loop, Fabric Weight 4.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-04)
- OCCUNOMIX Back Support, 8 In., 3XL (626-06T)
- PROFLEX BY ERGODYNE Gloves, Anti-Vibe, Wrist Spprt, Blk, XL, PR (9012)
- ANSELL Chemical Resistant Glove, 12" L, Sz 8, PR (08-352)
- PROPPER Coverall, Chest 39 to 40In., Freedom Green (F51154638840R)
- PROPPER Coverall, Chest 39 to 40In., Freedom Green (F51154638840L)
- PROPPER Coverall, Chest 47 to 48In., Tan (F51154622148L)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144R)
- PROPPER Coverall, Chest 41 to 42In., Freedom Green (F51154638842L)
- PROPPER Coverall, Chest 47 to 48In., Freedom Green (F51154638848R)
- CARHARTT Bib Overalls, 42" Waist Sz, 30" Inseam, Blk (102776-001-42x30)
- Propper Workwear and Protective Clothing