Shop All Coveralls & Overalls
Propper
Coverall, Chest 37 to 38In., Tan
Mfr # F51154622138R
Zoro # G6299456
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 38 Regular
- Material Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers
- Fabric Weight 4.5 oz
- Inseam 30 3/8 in
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Propper
- MFR # F51154622138R
- Zoro # G6299456
- UPC # 788029403483
- Country of Origin Haiti
- Category Coveralls & Overalls
Dimensions
Size | 38 Regular |
Fits Chest Size | 37 in to 38 in |
Details
Item | Flight Suit |
Color | Air Force Tan |
Material | Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers |
Fabric Weight | 4.5 oz |
Inseam | 30 3/8 in |
Insulated | No |
Closure Type | Hook-and-Loop |
Gender | Unisex |
Number of Outside Pockets | 6 |
Hammer Loop | No |
Description
Flight Suit, Unisex, Inseam 30 3/8 in, Color Tan, Fits Chest Size 37 in to 38 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Hook-and-Loop, Fabric Weight 4.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Goggle Retainer Clip Metal Detectable (3995)
- ZORO SELECT Paddle Sign, Stop/Slow (03-853)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWH3X002500)
- BDG NBR Coated 21 ga. HPPE, X-Large, PR (99-1-9540-10)
- PROPPER Coverall, Chest 51 to 52In., Tan (F51154622152L)
- PROPPER Coverall, Chest 37 to 38In., Freedom Green (F51154638838R)
- PROPPER Coverall, Chest 47 to 48In., Tan (F51154622148L)
- PROPPER Coverall, Chest 39 to 40In., Tan (F51154622140R)
- PROPPER Coverall, Chest 47 to 48In., Freedom Green (F51154638848R)
- PROPPER Extrication Suit, L, Inseam 32", Mens (F51412X250L2)
- BERNE Coverall, Poplin, Short Sleeve, XL, Tall (P700)
- Propper Workwear and Protective Clothing